This product requires certification to purchase.

5/8 x 3/4 x 18 in. Brass Meter Setter

You last purchased this on
 
Ford Meter Box

5/8 x 3/4 x 18 in. Brass Meter Setter

  • Fast #
  • Part #FVBH9218W1133BNL
  • Item #7288596
  • Manufacturer Part #VBH92-18W-11-33B-NL
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 3/4 x 18 in. Brass Meter Setter

  • Fast #
  • Part #FVBH9218W1133BNL
  • Item #7288596
  • Manufacturer Part #VBH92-18W-11-33B-NL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
Swivel Nut
End Connection 2:
Swivel Nut
End Connections:
Swivel Nut
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Height:
18 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov