6 in. Bell Joint Leak Clamp
6 in. Bell Joint Leak Clamp
Frequently Purchased Together
Product Details
Product Details
- Repair leaking bell joints on PVC or cast iron pipe without recaulking or cutting out the joint
- A keyed insert enables adjustment of the NBR (Buna-N) gasket to fit either the old or new styles of cast iron pipe
- Body: Ductile iron ASTM A536
- Gaskets: SBR rubber or NBR (Buna-N) rubber per ASTM C111
- Bolts and nuts: Low alloy ASTM A242 and AWWA C111
- Finish: Black e-coat epoxy
Specifications
- ASTM:
- ASTM A-242, ASTM A-536, ASTM C-111
- AWWA:
- AWWA C-111
- Application:
- Cast Iron Pipe, Ductile Iron Pipe
- Coating:
- E-Coat Epoxy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Rubber
- Product Type:
- Leak Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 6.90 in - 7.10 in
- Weight:
- 19 lb