This product requires certification to purchase.

6 x 1-1/2 in. CC Ductile Iron Black Double Strap Saddle

You last purchased this on
 
Ford Meter Box

6 x 1-1/2 in. CC Ductile Iron Black Double Strap Saddle

  • Fast #
  • Part #FF202690CC6I
  • Item #4773277
  • Manufacturer Part #F202-690-CC6-I
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

6 x 1-1/2 in. CC Ductile Iron Black Double Strap Saddle

  • Fast #
  • Part #FF202690CC6I
  • Item #4773277
  • Manufacturer Part #F202-690-CC6-I
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Epoxy
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Ductile Iron
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
6.63 in - 6.90 in
Tap Size:
1-1/2 in