This product requires certification to purchase.

6 x 1 in. IPS Brass Saddle

You last purchased this on
 
Ford Meter Box

6 x 1 in. IPS Brass Saddle

  • Fast #
  • Part #FS71604
  • Item #74295
  • Manufacturer Part #S71-604
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

6 x 1 in. IPS Brass Saddle

  • Fast #
  • Part #FS71604
  • Item #74295
  • Manufacturer Part #S71-604
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The upper and lower castings are permanently hinged together with a silicon bronze pin and the silicon bronze bolt has a retainer on it to prevent loss during shipment and installation
  • The lower casting is tapped to accept the bolt so that nuts are not required
  • Their ample width and preformed radius provide greater distribution of clamping pressures to avoid crushing the pipe
  • PVC pipe
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Fitting Type:
Saddle
Material:
Brass, Rubber, Silicon Bronze
Material Type:
EPDM
NSF Certified:
Yes
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
1 in
UL Listed:
Yes