6 x 12 in. 525 psi Black and Fusion Bonded Epoxy Ductile Iron Coupling with Low Alloy Steel Bolt and Rubber Gasket
6 x 12 in. 525 psi Black and Fusion Bonded Epoxy Ductile Iron Coupling with Low Alloy Steel Bolt and Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-242, ASTM A-536, ASTM D-2000
- Coating:
- Black, Fusion Bonded Epoxy
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 12 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Pressure - Maximum:
- 525 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 6.23 in - 7.60 in
- UL Listed:
- No
- Weight:
- 56 lb