This product requires certification to purchase.

6 x 12 in. Transition Coupling with Stainless Steel Hardware

Ford Meter Box

6 x 12 in. Transition Coupling with Stainless Steel Hardware

  • Fast #
  • Part #FFC2W6L12X
  • Item #2229946
  • Manufacturer Part #FC2W-6-L12-X
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

6 x 12 in. Transition Coupling with Stainless Steel Hardware

  • Fast #
  • Part #FFC2W6L12X
  • Item #2229946
  • Manufacturer Part #FC2W-6-L12-X
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

ASTM:
ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA:
AWWA C-213, AWWA C-219
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
12 in
Fitting Sizes:
6 in x 12 in
Fitting Type:
Reducing
Length:
12 in
Material:
Ductile Iron, Stainless Steel
Material Type:
304
Pressure - Maximum:
250 psi
Pressure Class:
350#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
6.23 in - 7.60 in
UL Listed:
Yes