This product requires certification to purchase.

6 x 2 in. CC PVC Ductile Iron Double Strap Saddle

You last purchased this on
 
Ford Meter Box

6 x 2 in. CC PVC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #FF202690CC7
  • Item #422332
  • Manufacturer Part #F202-690-CC7
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

6 x 2 in. CC PVC Ductile Iron Double Strap Saddle

  • Fast #
  • Part #FF202690CC7
  • Item #422332
  • Manufacturer Part #F202-690-CC7
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Ductile Iron, Plastic
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
6.63 in - 6.90 in
Tap Size:
2 in