6 x 3/4 in. CC Stainless Steel Strap Saddle
6 x 3/4 in. CC Stainless Steel Strap Saddle
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 6.63 in - 6.90 in
- Tap Size:
- 3/4 in