6 x 3/4 in. IP PVC Ductile Iron Double Strap Saddle
6 x 3/4 in. IP PVC Ductile Iron Double Strap Saddle
Package Quantity Info:
EA: 1 IP: 4 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bolt lugs one side of the saddle body has closed bolt lugs for easy installation
- The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
- Ductile iron and asbestos-cement pipe
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 6.63 in - 6.9 in
- Tap Size:
- 3/4 in
- UL Listed:
- Yes