7 in. Quick Joint x CTS Reducing Copper and Brass Water Service Meter Setter
7 in. Quick Joint x CTS Reducing Copper and Brass Water Service Meter Setter
Frequently Purchased Together
Product Details
Product Details
- Saddle nuts hold the meter in place for tightening
- Tie bar is standard for 18 in and taller copper setter heights
- 13/16 in copper risers provide more flow capacity
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Quick Joint
- End Connection 2:
- Quick Joint
- End Connection 3:
- Meter Swivel Nut
- End Connection 4:
- Meter Swivel Nut
- End Connections:
- Quick Joint x Meter Swivel Nut
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 5/8 in
- Fitting Size 4:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 5/8 in x 5/8 in
- Fitting Type:
- Reducing
- Height:
- 7 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov