This product requires certification to purchase.

2 x 12 in. CTS Pack Joint x FIPT Brass and Copper Water Service Meter Setter with GJ Inlet

You last purchased this on
 
Ford Meter Box

70 Series 2 x 12 in. CTS Pack Joint x FIPT Brass and Copper Water Service Meter Setter with GJ Inlet

  • Fast #
  • Part #FVB77124177GNL
  • Item #7100380
  • Manufacturer Part #VB77-12-41-77-G-NL
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

70 Series 2 x 12 in. CTS Pack Joint x FIPT Brass and Copper Water Service Meter Setter with GJ Inlet

  • Fast #
  • Part #FVB77124177GNL
  • Item #7100380
  • Manufacturer Part #VB77-12-41-77-G-NL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Collection:
70 Series
End Connection 1:
Grip Joint
End Connection 2:
Swivel Nut
End Connections:
Grip Joint x Swivel Nut
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov