5/8 x 3/4 x 15 in. CTS Pack Joint Brass and Copper Water Service Meter Setter
70 Series 5/8 x 3/4 x 15 in. CTS Pack Joint Brass and Copper Water Service Meter Setter
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-800
- Collection:
- 70 Series
- End Connection 1:
- Pack Joint
- End Connection 2:
- Pack Joint
- End Connections:
- Pack Joint
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Height:
- 15 in
- Material:
- Copper
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov