8 in. Restraint Device for C900 PVC and Ductile Iron Pipe Bell Joint
8 in. Restraint Device for C900 PVC and Ductile Iron Pipe Bell Joint
Frequently Purchased Together
Product Details
Product Details
- Specially designed for ASTM 3034 type PSM sewer pipe
- Optimized clamping bolt/tie rod location minimizes pipe wall stress, ideal for thin wall pipe
- 360 degree contact and support of the pipe wall
- Rated at 50 psi with a 2:1 safety factor
- Side clamping bolts and nuts - grade 5, zinc-plated
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-242, ASTM A-536
- AWWA:
- AWWA C-111
- Application:
- Wastewater Pipe
- Coating:
- E-Coat Epoxy
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Height:
- 14-5/8 in
- Length:
- 13-9/64 in
- Material:
- Cast Ductile Iron, Low Alloy Steel
- Origin:
- Global
- Pressure Class:
- 50#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes