8 in. Bell Joint Leak Clamp 8.63 in. OD
8 in. Bell Joint Leak Clamp 8.63 in. OD
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ford bell joint leak clamps provide an easy and economical way of repairing leaking bell joints on PVC or iron pipe without shutting down the line or cutting out the joint
- Repair leaking bell joints on PVC or cast iron pipe without recaulking or cutting out the joint
- 1/2 in x 12 in bolt/stud
Specifications
- ASTM:
- ASTM A-242, ASTM A-536, ASTM C-111
- AWWA:
- AWWA C-111, AWWA C-230
- Application:
- SDR21 PVC Pipe, SDR26 PVC Pipe, Steel Pipe
- Coating:
- Black Electrocoated Epoxy
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 8.63 in
- Weight:
- 18 lb