This product requires certification to purchase.

8 in. Bell Joint Leak Clamp

You last purchased this on
 
Ford Meter Box

8 in. Bell Joint Leak Clamp

  • Fast #
  • Part #FFBC930
  • Item #62789
  • Manufacturer Part #FBC-930
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

8 in. Bell Joint Leak Clamp

  • Fast #
  • Part #FFBC930
  • Item #62789
  • Manufacturer Part #FBC-930
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ford bell joint leak clamps provide an easy and economical way of repairing leaking bell joints on PVC or iron pipe without shutting down the line or cutting out the joint
  • Repair leaking bell joints on PVC or cast iron pipe without recaulking or cutting out the joint
  • 5/8 in x 11 in bolt/stud
  • Requires Certification

Specifications

ASTM:
ASTM A-242, ASTM A-536, ASTM C-111
AWWA:
AWWA C-111, AWWA C-230
Application:
AWWA C-900 PVC Pipe, Cast Iron Pipe, Ductile Iron Pipe
Coating:
Black Electrocoated Epoxy
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
8 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
9.05 in - 9.30 in
Weight:
21 lb