This product requires certification to purchase.

8 in. Ductile Iron C900 PVC Pipe Restrained Flange Adapter

You last purchased this on
 
Ford Meter Box

8 in. Ductile Iron C900 PVC Pipe Restrained Flange Adapter

  • Fast #
  • Part #FUFA900C8
  • Item #85215
  • Manufacturer Part #UFA900-C-8
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

8 in. Ductile Iron C900 PVC Pipe Restrained Flange Adapter

  • Fast #
  • Part #FUFA900C8
  • Item #85215
  • Manufacturer Part #UFA900-C-8
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flanges drilling ANSI B16.1 125 lb. / ANSI B16.5 150 lb.
  • Clamping bolts and nuts are SAE J429 grade 5, zinc-plated
  • Gasket is EPDM rubber per ASTM D2000
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B16.5
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA:
AWWA C-900
Application:
C900 PVC Pipe
Coating:
Shop Coated
Color Finish Name:
Red
Diameter:
13-1/2 in
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
8 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Product Type:
Flange Adapter
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
24 lb