8 x 1-1/2 in. CC Stainless Steel Saddle
8 x 1-1/2 in. CC Stainless Steel Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- All components are made of type 304 stainless steel
- All welds are fully passivated for corrosion resistance
- Approved for use on HDPE. If Belleville washers are required, use the prefix FSP313
- Saddles 4" and larger have coined body for gasket retention
- NBR (Buna-N) rubber pad gasket per ASTM D2000 with raised compression seal
- Rated for working pressure equal to the lesser of pipe pressure rating or 250 psi
- Certified to ANSI/NSF 61
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304L, NBR
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 1-1/2 in
- Width:
- 7-1/2 in