This product requires certification to purchase.

8 x 1 in. IP Double Band Strap Brass Saddle

You last purchased this on
 
Ford Meter Box

8 x 1 in. IP Double Band Strap Brass Saddle

  • Fast #
  • Part #F202BSD905IP4
  • Item #3282911
  • Manufacturer Part #202BSD-905-IP4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

8 x 1 in. IP Double Band Strap Brass Saddle

  • Fast #
  • Part #F202BSD905IP4
  • Item #3282911
  • Manufacturer Part #202BSD-905-IP4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
1 in