This product requires certification to purchase.

8 x 1 in. CC Brass and Stainless Steel Double Band Saddle

You last purchased this on
 
Ford Meter Box

8 x 1 in. CC Brass and Stainless Steel Double Band Saddle

Brand image
You last purchased this on
 
Ford Meter Box

8 x 1 in. CC Brass and Stainless Steel Double Band Saddle

  • Fast #
  • Part #F202BS905CC4
  • Item #899341
  • Manufacturer Part #202BS-905-CC4
4.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The stainless easily conforms to the surface of PVC pipe and the brass provides the required strength to support service lines
  • Conform to the recommendation of Uni-Bell and AWWA
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Brass, Stainless Steel
Material Type:
304
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tap Size:
1 in



Call for Pricing
Call for Pricing