This product requires certification to purchase.

8 x 1 in. CC Ductile Iron Black Double Strap Saddle

You last purchased this on
 
Ford Meter Box

8 x 1 in. CC Ductile Iron Black Double Strap Saddle

  • Fast #
  • Part #FF202905CC4
  • Item #422316
  • Manufacturer Part #F202-905-CC4
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

8 x 1 in. CC Ductile Iron Black Double Strap Saddle

  • Fast #
  • Part #FF202905CC4
  • Item #422316
  • Manufacturer Part #F202-905-CC4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bolt lugs one side of the saddle body has closed bolt lugs for easy installation
  • The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
  • Ductile iron and asbestos-cement pipe
  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Fusion Bonded Epoxy
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Material:
Ductile Iron
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
8.63 in - 9.05 in
Tap Size:
1 in
UL Listed:
Yes