This product requires certification to purchase.

8 x 1 in. CC Epoxy Double Strap Saddle

You last purchased this on
 
Ford Meter Box

8 x 1 in. CC Epoxy Double Strap Saddle

  • Fast #
  • Part #FFCD202905CC4I
  • Item #3653987
  • Manufacturer Part #FCD202-905-CC4-I
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

8 x 1 in. CC Epoxy Double Strap Saddle

  • Fast #
  • Part #FFCD202905CC4I
  • Item #3653987
  • Manufacturer Part #FCD202-905-CC4-I
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-900
Coating:
Epoxy
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Iron, Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
8.63 in - 9.05 in
Tap Size:
1 in