This product requires certification to purchase.

8 x 1 in. CC Stainless Steel Strap Saddle

You last purchased this on
 
Ford Meter Box

8 x 1 in. CC Stainless Steel Strap Saddle

  • Fast #
  • Part #FFS313905CC4
  • Item #4459506
  • Manufacturer Part #FS313-905-CC4
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

8 x 1 in. CC Stainless Steel Strap Saddle

  • Fast #
  • Part #FFS313905CC4
  • Item #4459506
  • Manufacturer Part #FS313-905-CC4
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel saddles are fully passivated to ensure corrosion resistance
  • NBR rubber pad gasket per ASTM D-2000 with raised compression seal
  • Requires Certification

Specifications

ANSI:
ANSI 61
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Material:
Stainless Steel
Material Type:
304
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
8.63 in - 9.05 in
Tap Size:
1 in