8 x 12 in. Transition Coupling with Stainless Steel Hardware
8 x 12 in. Transition Coupling with Stainless Steel Hardware
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- ASTM:
- ASTM A-536, ASTM A-194, ASTM A-193, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-213
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 8 in x 12 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 8.40 in - 9.75 in