This product requires certification to purchase.

8 x 2 in. IP Brass and Stainless Steel Double Band Saddle

You last purchased this on
 
Ford Meter Box

8 x 2 in. IP Brass and Stainless Steel Double Band Saddle

  • Fast #
  • Part #F202BS905IP7
  • Item #499392
  • Manufacturer Part #202BS-905-IP7
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

8 x 2 in. IP Brass and Stainless Steel Double Band Saddle

  • Fast #
  • Part #F202BS905IP7
  • Item #499392
  • Manufacturer Part #202BS-905-IP7
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For PVC pipe
  • Bands and 5/8" UNC threaded bolts are made of 18-8 stainless steel
  • Welds are fully passivated for corrosion resistance
  • Gasket is EPDM rubber ASTM D2000
  • Stainless steel nuts are coated to prevent galling
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Brass, Stainless Steel
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
2 in