8 x 2 in. CC Stainless Steel Single Band Saddle
8 x 2 in. CC Stainless Steel Single Band Saddle
Frequently Purchased Together
Product Details
Product Details
- Stainless steel saddles are fully passivated to ensure corrosion resistance
- NBR rubber pad gasket per ASTM D-2000 with raised compression seal
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 1-1/2 in