8 x 3/4 in. CC Ductile Iron Black Double Strap Saddle
8 x 3/4 in. CC Ductile Iron Black Double Strap Saddle
Frequently Purchased Together
Product Details
Product Details
- Bolt lugs one side of the saddle body has closed bolt lugs for easy installation
- The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
- Ductile iron and asbestos-cement pipe
Specifications
- AWWA:
- AWWA C-800
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 3/4 in
- UL Listed:
- Yes