This product requires certification to purchase.

8 x 3/4 in. IP Epoxy Coated Double Band Saddle for Ductile Iron Pipe

You last purchased this on
 
Ford Meter Box

8 x 3/4 in. IP Epoxy Coated Double Band Saddle for Ductile Iron Pipe

  • Fast #
  • Part #FFC202905IP3
  • Item #400857
  • Manufacturer Part #FC202-905-IP3
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

8 x 3/4 in. IP Epoxy Coated Double Band Saddle for Ductile Iron Pipe

  • Fast #
  • Part #FFC202905IP3
  • Item #400857
  • Manufacturer Part #FC202-905-IP3
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 3 CA: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Ductile Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
8.63 in - 9.05 in
Tap Size:
3/4 in