This product requires certification to purchase.

8 x 8 x 6 in. Mechanical Joint Stainless Steel Tap-on-Pipe Sleeve

You last purchased this on
 
Ford Meter Box

8 x 8 x 6 in. Mechanical Joint Stainless Steel Tap-on-Pipe Sleeve

  • Fast #
  • Part #FFAST9056A
  • Item #668820
  • Manufacturer Part #FAST-905-6A
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

8 x 8 x 6 in. Mechanical Joint Stainless Steel Tap-on-Pipe Sleeve

  • Fast #
  • Part #FFAST9056A
  • Item #668820
  • Manufacturer Part #FAST-905-6A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flange - carbon steel flange per AWWA C-207 with recess per MSS SP-60 to accept standard tapping values
  • Outlet gasket - virgin NBR compounded for water service
  • Full gasket - gridded virgin SBR compounded for water service, per ASTM D-2000, full gasket gives 360 degree pipe coverage
  • Body and strap - type 304 stainless steel all welds are fully passivated to restore stainless characteristics
  • Armors - heavy gauge stainless steel are vulcanized to gasket to bridge the gap between lugs
  • Lifter bar - type 304 stainless steel provides a heavy bearing surface for nuts
  • Studs, nuts and washers - type 304 stainless steel, nuts and washers are coated to prevent galling
  • Requires Certification

Specifications

ANSI:
ANSI 150
ASTM:
ASTM A-36, ASTM D-2000
AWWA:
AWWA C-207
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
8 in
Fitting Type:
Reducing
MSS:
MSS SP-60
Material:
Stainless Steel, Carbon Steel
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
8.63 in - 9.05 in
Tap Size:
6 in
UL Listed:
Yes