This product requires certification to purchase.

3/4 x 3/4 in. FIP x Meter Straight Ball Curb

You last purchased this on
 
Ford Meter Box

B13-xxxW-HB-34S-NL style 3/4 x 3/4 in. FIP x Meter Straight Ball Curb

  • Fast #
  • Part #FB13332WHB34SNL
  • Item #3756046
  • Manufacturer Part #B13-332W-HB-34S-NL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

B13-xxxW-HB-34S-NL style 3/4 x 3/4 in. FIP x Meter Straight Ball Curb

  • Fast #
  • Part #FB13332WHB34SNL
  • Item #3756046
  • Manufacturer Part #B13-332W-HB-34S-NL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All brass that comes in contact with potable water conforms to AWWA standard C800
  • The product has the letters “NL” cast into the main body for lead-free identification
  • Certified to NSF/ANSI Standard 61 and NSF/ANSI Standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA Standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Valve is non-directional and is watertight with flow in either direction
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Hole for attaching handle is provided in the tee-head
  • 300 psi working pressure
  • Handle provides easy cycling of a straight or angle ball valve
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
Collection:
B13-xxxW-HB-34S-NL style
End Connection 1:
NPT
End Connection 2:
Meter Swivel Nut
End Connections:
NPT x Meter Swivel Nut
Handle Length (in):
3-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-49/64 in
Material:
Brass, Rubber
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Recommended Valve Application:
Residential
Valve Body Material:
Brass
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Straight Meter Ball Valve
Weight:
2.1 lb