This product requires certification to purchase.

8 x 1 in. CC Bronze Single Strap Saddle

You last purchased this on
 
Ford Meter Box

8 x 1 in. CC Bronze Single Strap Saddle

  • Fast #
  • Part #F101B962CC4
  • Item #400828
  • Manufacturer Part #101B-962-CC4
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

8 x 1 in. CC Bronze Single Strap Saddle

  • Fast #
  • Part #F101B962CC4
  • Item #400828
  • Manufacturer Part #101B-962-CC4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
1 in