This product requires certification to purchase.

You last purchased this on
 
Ford Meter Box

  • Fast #
  • Part #F202BS905IP4
  • Item #499386
  • Manufacturer Part #202BS-905-IP4
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

  • Fast #
  • Part #F202BS905IP4
  • Item #499386
  • Manufacturer Part #202BS-905-IP4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The stainless easily conforms to the surface of PVC pipe and the brass provides the required strength to support service lines
  • Conform to the recommendation of Uni-Bell and AWWA
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
1 in