Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Shell cutter for Ductile Iron pipe
- Fits boring bar DMBB67
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Application:
- Duct Iron, Cutting
- Brand Model Compatibility:
- Ford DI Pipe
- Cutting Capacity:
- 1-7/8 in
- Length:
- 1-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 0.66 lb