3/4 in. CC x CTS Compression Corporation Stop
3/4 in. CC x CTS Compression Corporation Stop
Product Details
Product Details
- Solid one piece tee-head and key
- Body design provides larger, more rugged wrench flats for proper installation
- Integral clamp contains machined grooves for axial restraint
- Beveled EPDM rubber gasket provides hydraulic seal
- Stainless steel screw activates clamp
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connection 2:
- Pack Joint
- End Connections:
- CC x Pack Joint
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/4 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 3/4 in