This product requires certification to purchase.

1 in. CC x Flared Corporation Stop

You last purchased this on
 
Ford Meter Box

1 in. CC x Flared Corporation Stop

  • Fast #
  • Part #FF6004
  • Item #24691
  • Manufacturer Part #F600-4
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. CC x Flared Corporation Stop

  • Fast #
  • Part #FF6004
  • Item #24691
  • Manufacturer Part #F600-4
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid one piece tee-head and key
  • Body design provides larger, more rugged wrench flats for proper installation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connection 2:
Flare
End Connections:
CC x Flare
Inlet Service Size:
1 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-9/16 in
Material:
Brass
OutletMeter Size:
1 in
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
1 in