This product requires certification to purchase.

3/4 in. CC x Pack Joint Brass Corporation Stop

You last purchased this on
 
Ford Meter Box

3/4 in. CC x Pack Joint Brass Corporation Stop

  • Fast #
  • Part #FFB100034NL
  • Item #4567879
  • Manufacturer Part #FB1000-34-NL
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. CC x Pack Joint Brass Corporation Stop

  • Fast #
  • Part #FFB100034NL
  • Item #4567879
  • Manufacturer Part #FB1000-34-NL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
CC
End Connection 2:
Pack Joint
End Connections:
CC x Pack Joint
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-7/16 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
1.8055 lb