This product requires certification to purchase.

4 x 3/4 in. CC 304 Stainless Steel Single Strap Saddle with Buna-N Gasket

You last purchased this on
 
Ford Meter Box

4 x 3/4 in. CC 304 Stainless Steel Single Strap Saddle with Buna-N Gasket

  • Fast #
  • Part #FFS313480CC3
  • Item #4512616
  • Manufacturer Part #FS313-480-CC3
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

4 x 3/4 in. CC 304 Stainless Steel Single Strap Saddle with Buna-N Gasket

  • Fast #
  • Part #FFS313480CC3
  • Item #4512616
  • Manufacturer Part #FS313-480-CC3
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
4 in
Material:
Stainless Steel, Rubber
Material Type:
304, Buna-N
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
4.50 in - 4.80 in
Tap Size:
3/4 in