Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All brass components that come in contact with potable water conform to AWWA standard C800 (UNS NO C89833)
- The product has the letters "NL" cast into the main body for proper identification
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B-62 and ASTM B-584, UNS NO C83600 - 85-5-5-5)
- Body casting and lid are constructed of cast iron per ASTM A48, class 25
- The dual cartridge check valve is ASSE 1024 approved
- Padlock wing is standard on 1" long yokebox ball valves
- The brass end fittings are permanently and properly spaced and aligned for the meter
- Finish is black E-coating
- Locking electronic meter reading lid
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1024
- AWWA:
- AWWA C-800
- Coating:
- Black E-Coated
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 12-1/2 in
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 26-7/8 in
- Material:
- Brass, Cast Iron
- Product Type:
- Yokebox
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 78.5 lb
- Width:
- 11-7/8 in