Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Threaded nylon bushing assembled between to flare copper adapters provides protection against service line electrolysis
- Body design provides wrench lugs to facilitate installation
- Lead-free
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- Female Flare
- End Connection 2:
- Male Flare
- End Connections:
- Female Flare x Male Flare
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov