1 in. Meter Swivel Nut x FIPT Brass Double Check Valve
HHCH31 Style 1 in. Meter Swivel Nut x FIPT Brass Double Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1024
- AWWA:
- AWWA C-800, AWWA C-700
- Collection:
- HHCH31 Style
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- FIPS
- End Connections:
- Meter Swivel Nut x FIPS
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- STR Cartridge Dual Check Valve