This product requires certification to purchase.

3/4 in. Brass FNPT x Plain End Check Valve

You last purchased this on
 
Ford Meter Box

HHCI33 Style 3/4 in. Brass FNPT x Plain End Check Valve

  • Fast #
  • Part #FHHCI3332235PENL
  • Item #4487287
  • Manufacturer Part #HHCI33-322-3-5-PE-NL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

HHCI33 Style 3/4 in. Brass FNPT x Plain End Check Valve

  • Fast #
  • Part #FHHCI3332235PENL
  • Item #4487287
  • Manufacturer Part #HHCI33-322-3-5-PE-NL
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • ASSE 1024 approved
  • Accessible through the union swivel inlet for inspection and replacement of internal working parts. Replacement kits are available
  • 175 psi maximum working water pressure
  • 180 ° Fahrenheit maximum constant temperature
  • Conforms to AWWA C700 for meter threads
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1024
AWWA:
AWWA C-800, AWWA C-700
Collection:
HHCI33 Style
End Connection 1:
Union Female Meter
End Connection 2:
Plain End
End Connections:
Union Female Meter x Plain End
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Size:
3/4 in
Valve Type:
Cartridge Dual Check Valve
Weight:
1.5 lb