2 in. FIP Dual Check Valve
HHS11 Style 2 in. FIP Dual Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA Standard C800 (ASTM B584, UNS C89833)
- The product has the letters “NL” cast into the main body for lead-free identification
- Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
- ASSE 1024 approved
- In-line accessible for quick inspection and replacement of internal working parts without removing the valve from the service line
- 175 psi maximum working water pressure
- 180° Fahrenheit maximum constant temperature
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- Collection:
- HHS11 Style
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- ISO:
- ISO 9001:2015
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-3/8 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Size:
- 2 in
- Valve Type:
- Dual Check Valve
- Weight:
- 8.1 lb