This product requires certification to purchase.

1 in. Meter x FIP Brass Check Valve

You last purchased this on
 
Ford Meter Box

HS31 Style 1 in. Meter x FIP Brass Check Valve

  • Fast #
  • Part #FHS31444NL
  • Item #4349907
  • Manufacturer Part #HS31-444-NL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

HS31 Style 1 in. Meter x FIP Brass Check Valve

  • Fast #
  • Part #FHS31444NL
  • Item #4349907
  • Manufacturer Part #HS31-444-NL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All brass that comes in contact with potable water conforms to AWWA Standard C800 (ASTM B584, UNS C89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Certified to NSF/ANSI Standard 61 and NSF/ANSI Standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA Standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • In-line accessible for quick inspection and replacement of internal working parts without removing the valve from the service line. Replacement kits are available
  • 175 psi maximum working water pressure
  • 180°F maximum constant temperature
  • Conforms to AWWA C700 for meter threads
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-700, AWWA C-800
Collection:
HS31 Style
End Connection 1:
Meter Swivel Nut
End Connection 2:
FIPS
End Connections:
Meter Swivel Nut x FIPS
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Valve Body Material:
Brass
Valve Size:
1 in
Valve Type:
Check Valve