This product requires certification to purchase.

Lever Handle Valve Replacement Handle

You last purchased this on
 
Ford Meter Box

Lever Handle Valve Replacement Handle

  • Fast #
  • Part #FHH34
  • Item #879632
  • Manufacturer Part #HH-34
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Lever Handle Valve Replacement Handle

  • Fast #
  • Part #FHH34
  • Item #879632
  • Manufacturer Part #HH-34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Handle provides easy cycling of a straight or angle ball valve
  • Requires Certification

Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
Brand Model Compatibility:
3/4 in and 1 in Straight and Angle Ball Valves
Handle Material:
Brass
Handle Type:
Lever
Length:
2-55/64 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Valve Size:
3/4 in - 1 in
Weight:
0.3 lb
Width:
13/16 in