This product requires certification to purchase.

LYLVP261-233-T-G with Tread Lid

You last purchased this on
 
Ford Meter Box

LYLVP261-233-T-G with Tread Lid

  • Fast #
  • Part #FLYLVP261233TGNL
  • Item #4570842
  • Manufacturer Part #LYLVP261-233-T-G-NL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

LYLVP261-233-T-G with Tread Lid

  • Fast #
  • Part #FLYLVP261233TGNL
  • Item #4570842
  • Manufacturer Part #LYLVP261-233-T-G-NL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
Grip Joint
End Connection 2:
Female
End Connections:
Grip Joint x Female
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov