Meter Box Frame (Only)
Meter Box Frame (Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Frame is cast iron per ASTM A48, class 25
- Finish is black e-coating
Specifications
- Brand Model Compatibility:
- W3
- Coating:
- Black E-Coated
- Diameter:
- 22 in
- Height:
- 9-1/2 in
- Material:
- Cast Iron
- Product Type:
- Meter Box Frame
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 43.9 lb