This product requires certification to purchase.

5 ft. Brass and Cast Iron Curb Box in Black

You last purchased this on
 
Ford Meter Box

Minneapolis 5 ft. Brass and Cast Iron Curb Box in Black

  • Fast #
  • Part #FEM25056
  • Item #2446703
  • Manufacturer Part #EM2-50-56
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Minneapolis 5 ft. Brass and Cast Iron Curb Box in Black

  • Fast #
  • Part #FEM25056
  • Item #2446703
  • Manufacturer Part #EM2-50-56
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 25, ASTM B-62
AWWA:
AWWA C-800
Application:
Residential
Collection:
Minneapolis
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-1/4 in
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
5 ft
Material:
Brass, Cast Iron
Product Type:
Curb Box
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
18 lb