1 in. Pack Joint x FIPT Brass Ball Valve with Tee Handle
1 in. Pack Joint x FIPT Brass Ball Valve with Tee Handle
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Pack Joint
- End Connection 2:
- FPT
- End Connections:
- Pack Joint x FPT
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Seat Material:
- Rubber
- Valve Size:
- 1 in