This product requires certification to purchase.

6 in. Ductile Iron Restrained Flange Adapter

You last purchased this on
 
Ford Meter Box

RFAD Style 6 in. Ductile Iron Restrained Flange Adapter

  • Fast #
  • Part #FRFAD6I
  • Item #4128845
  • Manufacturer Part #RFAD-6-I
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

RFAD Style 6 in. Ductile Iron Restrained Flange Adapter

  • Fast #
  • Part #FRFAD6I
  • Item #4128845
  • Manufacturer Part #RFAD-6-I
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fusion bonded epoxy coated per AWWA C213, ductile iron per ASTM A536, Grade 65-45-12, compatible with Class D or Class E flange, per AWWA C207
  • E-coated ductile iron per ASTM A536
  • High strength, ductile iron, per ASTM A536, Grade 65-45-12, black E-coat
  • E-coated ductile iron per ASTM A536, Grade 65-45-12, with auto-tork break away head design
  • High strength low alloy steel, per ASTM A242 and AWWA C111. Optional: Blue fluorocarbon or stainless steel
  • NBR (Buna-N) per ASTM D2000
  • Pre-lubricated SBR rubber (SO-EZ gasket) Optional: NBR (Buna-N) rubber
  • Bolt stops are cast on sleeve to prevent tee-head bolt from turning during installation
  • Closed starter lugs ease installation
  • Stab fit; no disassembly required
  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM A-536 Grade 65-45-12, ASTM D-2000, ASTM A-242
AWWA:
AWWA C-111, AWWA C-151-91, AWWA C-207, AWWA C-213, AWWA C-219
Application:
Ductile Iron Pipe
Coating:
E-Coating, Fusion Bonded Epoxy
Collection:
RFAD Style
Color Finish Name:
Black
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron, Rubber
Material Type:
Buna-N
NSF:
NSF 61
Pressure Class:
175#
Product Type:
Flange Adapter
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Weight:
32 lb