This product requires certification to purchase.

2 x 3/4 in. CC PVC Brass Saddle

You last purchased this on
 
Ford Meter Box

S70 Series 2 x 3/4 in. CC PVC Brass Saddle

  • Fast #
  • Part #FS70203
  • Item #62808
  • Manufacturer Part #S70-203
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

S70 Series 2 x 3/4 in. CC PVC Brass Saddle

  • Fast #
  • Part #FS70203
  • Item #62808
  • Manufacturer Part #S70-203
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

AWWA:
AWWA C-800
Collection:
S70 Series
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
2 in
Fitting Type:
Saddle
Material:
Brass, Rubber, Silicon Bronze
Material Type:
EPDM
NSF Certified:
Yes
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
3/4 in
UL Listed:
Yes