Steel Bolt and Nut
Steel Bolt and Nut
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Bolt, Nut
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 1 lb